10" Extension Bit

Item #: 0920608

Cat #: D6EXTSL10C

UPC: 781002842040

$ 13.13 EA
Company wide:
12 in stock
Documents & Guides
Extension Bit, ShaftLOC, Length: 10"

Overview

Extension Bit, ShaftLOC, Length: 10"

The 10'' ShaftLok Extension is used to increase length on the ShaftLok screwdriver.

Also known as: 781002842040, D6EXTSL10C, DOTD6EXTSL10C

Specifications

Length: 10 in
Length: 10 in