6" Extension Bit

Item #: 0920607

Cat #: D6EXTSL6C

UPC: 781002842033

$ 31.78 EA
Company wide:
6 in stock
Documents & Guides
Extension Bit, ShaftLOC, Length: 6"

Overview

Extension Bit, ShaftLOC, Length: 6"

The 6'' ShaftLok Extension is used to increase length on the ShaftLok screwdriver.

Also known as: 781002842033, D6EXTSL6C, DOTD6EXTSL6C

Specifications

Length: 6 in
Length: 6 in