MV-105 Power Cable, 4/0 AWG, Shielded 15kV, Copper

Item #: 0920483

Cat #: 17031135405

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG Uniblend PVC High Speed EPR/Copper Tape Shield/PVC, Medium Voltage Power Cable, Shielded, 15kV, UL Type MV-105, 133%/100% Insulation Levels

Overview

4/0 AWG Uniblend PVC High Speed EPR/Copper Tape Shield/PVC, Medium Voltage Power Cable, Shielded, 15kV, UL Type MV-105, 133%/100% Insulation Levels

Superior performance in petrochemical plants, pulp and paper mills, sewage and water treatment plants, environmental protection systems, railroads, mines, utility power generating stations, steel mills, textile plants and other industrial three-phase applications

Also known as: 17031135405, GCB17031135405

Specifications

Volts AC: 15kV
Gauge: 4/0 AWG
Conductors: 1
Volts AC: 15kV
Conductors: 1
Gauge: 4/0 AWG