Transformer, Dry Type, Drive Isolation, 34KVA, 230 Delta; - 230Y/133VAC

Item #: 0920480

Cat #: DTFA0344S

UPC: 047503000687

$ 6477.92 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 34 KVA, 230 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 34 KVA, 230 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000687, DTFA0344S, ACMDTFA0344S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Phase: 3
Volt Amps: 34kVA
Type: Drive Isolation Transformers
Primary Voltage: 230 Delta
Secondary Voltage: 133, 230Y
Phase: 3
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Volt Amps: 34kVA
Primary Voltage: 230 Delta