Transformer, 27KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0920479

Cat #: DTFA0274S

UPC: 047503090701

$ 5419.27 EA
Company wide:
0 in stock
Documents & Guides
27KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 25.50 Inch x 24.39 Inch x 19.37 Inch, 60 Hz.

Overview

27KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 25.50 Inch x 24.39 Inch x 19.37 Inch, 60 Hz.
Also known as: 047503090701, DTFA0274S, ACMDTFA0274S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Volt Amps: 27kVA
Type: Drive Isolation Transformers
Primary Voltage: 230 Delta
Secondary Voltage: 133, 230Y
Volt Amps: 27kVA
Primary Voltage: 230 Delta
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y