D/F Current Transformer, 100:5

Item #: 0920458

Cat #: CT-0100-D10

UPC: 079458991741

$ 81.86 EA
Company wide:
1 in stock
Documents & Guides
Current Transformer, Donut Style, Ratio: 100:5, 1" Window

Overview

Current Transformer, Donut Style, Ratio: 100:5, 1" Window

Littelfuse offers a wide array of instrument rated current transformers in 1-3 inch diameter opening.

Also known as: 079458991741, CT-0100-D10, LFUCT0100D10

Specifications

Phase: 1
Amps: 100:5
Phase: 1
Amps: 100:5

Customer Reviews

No reviews for this product
(0)