Breaker, Molded Case, 3-Pole, 250A

Item #: 0920358

Cat #: JGE325033G

UPC: 782116017904

$ 4803.51 EA
Company wide:
5 in stock
Breaker, Molded Case, JG-Frame, 3-Pole, 250 Amps, 600 VAC, 250 VDC, 25 kAIC, Electronic Trip.

Overview

Breaker, Molded Case, JG-Frame, 3-Pole, 250 Amps, 600 VAC, 250 VDC, 25 kAIC, Electronic Trip.

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications

Also known as: 782116017904, JGE325033G, CUTJGE325033G

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600