Conduit Attachment, 1/2"

Item #: 0920356

Cat #: 943175

UPC: 800388018198

$ 18.30 EA
Company wide:
0 in stock
Documents & Guides
Conduit Attachment, 1/2 Inch

Overview

Conduit Attachment, 1/2 Inch
Also known as: 800388018198, 943175, CBFC50CC12PG

Specifications

Depth: 4 in
Height: 1 in
Finish: Pre-Galvanized
Depth: 4 in
Finish: Pre-Galvanized
Height: 1 in