FH 3 Pole Class R Fuse Block

Item #: 0920355

Cat #: LFR254003C

UPC: 079458181616

$ 3817.67 EA
Company wide:
0 in stock
Documents & Guides
400A, 250V, Fuse Holder 3 Pole Class R Fuse Block

Overview

400A, 250V, Fuse Holder 3 Pole Class R Fuse Block

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181616, LFR254003C, LFULFR254003C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65