32W 4-Pin CFL Lamp, 41K

Item #: 0920325

Cat #: S8352

UPC: 045923083525

Company wide:
0 in stock
32 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083525, S8352, SATS8352

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2400
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-3)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Wattage: 32
Lumens: 2400
Dimmable: No