Conduit Outlet Box, Type GEMTA, (3) 1/2" Hubs, Aluminum

Item #: 0920324

Cat #: GEMTA-1

UPC: 783936211329

$ 164.76 EA
Company wide:
0 in stock
Documents & Guides
GE Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GEMTA Hub Type, Internally Threaded Surface Cover with 2-1/16 Inch Opening, 8 Cubic Inches, and (3) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GE Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GEMTA Hub Type, Internally Threaded Surface Cover with 2-1/16 Inch Opening, 8 Cubic Inches, and (3) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 783936211329, GEMTA-1, KILGEMTA1

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1/2 in
Material: Aluminum
Cubic Inches: 8 in³
Diameter: 1/2 in
Cubic Inches: 8 in³
Material: Aluminum