Cucmp 4/0awg 90deg 13/32-1 T Ul Csa

Item #: 0920292

Cat #: CLNB-4/0-38-1-9

UPC: 783669672879

$ 47.37 EA
Company wide:
0 in stock
Ilsco; Surecrimp; Long Bent Tang 90: Cln9; Material:cu; Conductor Range:conductor Size: 4/0 Awg; Expanded: 4/0-1 Awg; Number Of Mounting Holes:2; Bolt Size:3/8in; Voltage Rating:600 V; Standard:nebs Rating: Level 3; Csa File Number: Lr-29601; Ul Specifications: Ul 486a-b; Ul File Number: E6207; Mounting Hole Spacing:1in; Temperature Rating:90 Deg C; Application:terminating Connector; Inside Diameter: 0.5460 In; Die Index Number: I-54; Die Catalog Number: Ild-nate Conductor Size: Alternate: 3/0 Flex; Barrel Length: 1.5000 In; Tang Thickness: 0.1410 In; Strip Length: 1.5620 In; Plating: Tin; Tang Width: 0.9987 In; Width: 0.9987 In; Tang Length: 1.9370 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.5460in; Outside Diameter: 0.6870 In; Length: 2.7250 In; Overall Length: 2.7250 In

Overview

Ilsco; Surecrimp; Long Bent Tang 90: Cln9; Material:cu; Conductor Range:conductor Size: 4/0 Awg; Expanded: 4/0-1 Awg; Number Of Mounting Holes:2; Bolt Size:3/8in; Voltage Rating:600 V; Standard:nebs Rating: Level 3; Csa File Number: Lr-29601; Ul Specifications: Ul 486a-b; Ul File Number: E6207; Mounting Hole Spacing:1in; Temperature Rating:90 Deg C; Application:terminating Connector; Inside Diameter: 0.5460 In; Die Index Number: I-54; Die Catalog Number: Ild-nate Conductor Size: Alternate: 3/0 Flex; Barrel Length: 1.5000 In; Tang Thickness: 0.1410 In; Strip Length: 1.5620 In; Plating: Tin; Tang Width: 0.9987 In; Width: 0.9987 In; Tang Length: 1.9370 In; Mounting Hole Diameter: 0.406 In; Inside Diameter: 0.5460in; Outside Diameter: 0.6870 In; Length: 2.7250 In; Overall Length: 2.7250 In
Also known as: 783669672879, CLNB-4/0-38-1-9, ILSCLNB403819

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper