Tamper-Resistant Receptacle, 20A, Palladium

Item #: 0920249

Cat #: SCRS-20-TR-PD

UPC: 027557619028

Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Palladium

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Palladium

Claro, Satin, Tamper-resistant receptacle, 125V/20A in palladium

Also known as: 027557619028, SCRS-20-TR-PD, LUTSCRS20TRPD

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Gangs: 1
Color: Palladium
Volts AC: 125
Mounting: Insert
Amps: 20
Color: Palladium
Type: Receptacle, Tamper-Resistant, Duplex
Gangs: 1
Volts AC: 125