Cable Gland, A2F Series, Flameproof, Size 25, 3/4", Brass

Item #: 0920233

Cat #: 25A2F0755

UPC: 781381248792

$ 46.60 EA
Company wide:
0 in stock
Documents & Guides
Cable Gland, A2F Series, Flameproof, Size 25, 3/4 Inch, Brass/Nickel Plated, For Use With Unarmored Cables With Elastomer Seal

Overview

Cable Gland, A2F Series, Flameproof, Size 25, 3/4 Inch, Brass/Nickel Plated, For Use With Unarmored Cables With Elastomer Seal
Also known as: 781381248792, 25A2F0755, APP25A2F0755

Specifications

Diameter: 3/4 in
Material: Brass
Diameter Range: 0.440 - 0.790 in
Diameter: 3/4 in
Diameter Range: 0.440 - 0.790 in
Material: Brass