Transformer, 40KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0920197

Cat #: DTFA0404S

UPC: 047503089668

$ 6009.00 EA
Company wide:
0 in stock
Documents & Guides
40KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 25.50 Inch x 24.39 Inch x 19.37 Inch, 60 Hz.

Overview

40KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 25.50 Inch x 24.39 Inch x 19.37 Inch, 60 Hz.
Also known as: 047503089668, DTFA0404S, ACMDTFA0404S

Specifications

Type: Isolation Transformer
Volt Amps: 40kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 40kVA
Secondary Voltage: 133/230Y