20' 2-Person Stage Platform Aluminum Extension Ladder

Item #: 0920196

Cat #: 2520

UPC: 051751014495

$ 1158.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
20 Ft. 2-Person Stage Platform Aluminum Extension Ladder, 500 lb. Weight Capacity

Overview

20 Ft. 2-Person Stage Platform Aluminum Extension Ladder, 500 lb. Weight Capacity

The 2520 Scaffold Stage is 20 inches wide and 20 feet long with a 500lb duty rating that allows for 2 people on one plank. The Twist-Proof® stage design is ideal for ladder jack applications, swing stages, or catwalks.

Also known as: 051751014495, 2520, WER2520

Specifications

Weight Capacity: 500 lbs
Material: Aluminum
Height: 20 ft
Weight Capacity: 500 lbs
Height: 20 ft
Material: Aluminum