FH Class J Fuse Block Cover

Item #: 0920194
Cat #: LFJ60060FBC
UPC: 079458188561
$ 21.18 EA
Company wide:
0 in stock
Documents & Guides
60A, 600V, Fuse Holder Accessories Class J Fuse Block Cover *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

60A, 600V, Fuse Holder Accessories Class J Fuse Block Cover *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
The Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap-to-release DIN-rail mounting and universal mounting holes.
Also known as: 079458188561, LFJ60060FBC, LFULFJ60060FBC

Specifications

Mounting: Snap On
Color: Black
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Mounting: Snap On
Poles: 1
Class: J
Amps: 60
Color: Black
Material: Thermoplastic
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)