PlugTail, 20amp 120/277v 3way Switch, Red

Item #: 0920118

Cat #: PT20AC3-RED

UPC: 785007108125

$ 10.83 EA
Clearance
Price good while supplies last
Company wide:
110 in stock
Documents & Guides
Plugtailthree-way Toggle Switch, 20amp 120/277vac, Red

Overview

Plugtailthree-way Toggle Switch, 20amp 120/277vac, Red
Also known as: 785007108125, PT20AC3-RED, PASPT20AC3RED

Specifications

Type: 3-Way, Toggle Switch, Nylon
Color: Red
Volts AC: 120, 277
Amps: 20
Material: Nylon
Type: 3-Way, Toggle Switch, Nylon
Volts AC: 120, 277
Material: Nylon
Color: Red
Amps: 20