PlugTail 20a 120/277v Single Pole Switch Ivory

Item #: 0920116

Cat #: PT20AC1-I

UPC: 785007108514

$ 15.68 EA
Company wide:
5 in stock
Documents & Guides
Plugtail Single Pole Toggle Switch, 20amp 120/277vac, Ivory

Overview

Plugtail Single Pole Toggle Switch, 20amp 120/277vac, Ivory
Also known as: 785007108514, PT20AC1-I, PASPT20AC1I

Specifications

Type: Toggle Switch, Single Pole, Nylon
Volts AC: 120, 277
Amps: 20
Color: Ivory
Material: Nylon
Type: Toggle Switch, Single Pole, Nylon
Amps: 20
Material: Nylon
Volts AC: 120, 277
Color: Ivory