Plugtail 20a 120/277v Single Pole Sw Red

Item #: 0920114

Cat #: PT20AC1-RED

UPC: 785007108620

$ 15.68 EA
Company wide:
7 in stock
Documents & Guides
Plugtail Single Pole Toggle Switch, 20amp 120/277vac, Red

Overview

Plugtail Single Pole Toggle Switch, 20amp 120/277vac, Red
Also known as: 785007108620, PT20AC1-RED, PASPT20AC1RED, Stop switch

Specifications

Type: Toggle Switch, Single Pole, Nylon
Color: Red
Volts AC: 120, 277
Amps: 20
Material: Nylon
Type: Toggle Switch, Single Pole, Nylon
Volts AC: 120, 277
Material: Nylon
Color: Red
Amps: 20