Tamper Resistant Hg Ehd 20a/125v Bk

Item #: 0920113

Cat #: PTTR63-HBK

UPC: 785007860542

$ 21.13 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Documents & Guides
Plugtail Extra Heavy-duty Hospital Grade Tamper-resistant Duplex Receptacle 20amp 125volt Black

Overview

Plugtail Extra Heavy-duty Hospital Grade Tamper-resistant Duplex Receptacle 20amp 125volt Black
Also known as: 785007860542, PTTR63-HBK, PASPTTR63HBK

Specifications

Type: Receptacle, Tamper-Resistant, Hospital Grade
Color: Black
Amps: 20
Material: Thermoplastic
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Hospital Grade
Amps: 20
Volts AC: 125
Color: Black
Material: Thermoplastic