Tamper Resistant Hg Ehd 15a/125v Bk

Item #: 0920112
Cat #: PTTR62-HBK
UPC: 785007860467
$ 10.38 EA
Clearance
Price good while supplies last
Company wide:
27 in stock
Documents & Guides
Plugtail Extra Heavy-duty Hospital Grade Tamper-resistant Duplex Receptacle 15amp 125volt Black

Overview

Plugtail Extra Heavy-duty Hospital Grade Tamper-resistant Duplex Receptacle 15amp 125volt Black
Also known as: 785007860467, PTTR62-HBK, PASPTTR62HBK

Specifications

Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex
Color: Black
Amps: 15
Material: Thermoplastic
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex
Amps: 15
Volts AC: 125
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)