15A Hospital Grade Duplex Receptacle, 5-15R, Black

Item #: 0920110

Cat #: PT8200-BK

UPC: 785007091045

$ 35.20 EA
Company wide:
0 in stock
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt Black

Overview

PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt Black
Also known as: 785007091045, PT8200-BK, PASPT8200BK

Specifications

Color: Black
Amps: 15
Material: Thermoplastic
Volts AC: 125
NEMA Configuration: 5-15R
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)