Abb S201udc-k5 S200udc Mcb 1p K 5a

Item #: 0920063

Cat #: S201UDC-K5

UPC: 016779825980

$ 87.47 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDC-K5
Also known as: 016779825980, S201UDC-K5, ABBS201UDCK5

Specifications

Volts DC: 60
Amps: 5
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve K
Amps: 5
Poles: 1
Interrupt Rating DC: 14 kA