Cable Gland, STE Series, 1-1/2" Diameter, 1.440 - 1.965" Cable Range, Aluminum

Item #: 0920061

Cat #: STE150

UPC: 786210930367

$ 263.43 EA
Company wide:
0 in stock
Cable Gland StarTeck Extreme Series, 1-1/2 Inch Diameter, 1.440 - 1.965 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Extreme Series, 1-1/2 Inch Diameter, 1.440 - 1.965 Inch Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments. The StarTeck Extreme Series offers a broader range per fitting compared to the standard ST Series.

Also known as: 786210930367, STE150, THBSTE150

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1.440 - 1.965 in
Diameter: 1 1/2 in
Diameter Range: 1.440 - 1.965 in
Material: Aluminum