C440 (0.33-1.65a) Sz 00 Fvnr Str 120vac Gnd Flt

Item #: 0920024

Cat #: AN19AN0A5G1P6

UPC: 786685414201

$ 667.77 EA
Company wide:
0 in stock
Nema Non-Reversing Freedom Series Starter C-H An19An0A5G1P6 Sz00 120Vac Electronic O/L W/Ground Fault 0.33-1.65 Fla

Overview

Nema Non-Reversing Freedom Series Starter C-H An19An0A5G1P6 Sz00 120Vac Electronic O/L W/Ground Fault 0.33-1.65 Fla

Amperage Rating: 9A Coil Voltage: 120V/60 Hz or 110V/50 Hz Full Load Current Range: 0.33-1.65A Mounting: Horizontal Size: 0 Special Features: With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20) Type: Open

Also known as: 786685414201, AN19AN0A5G1P6, CUTAN19AN0A5G1P6

Specifications

Family / Style: Freedom
Type: Open
Family / Style: Freedom
Type: Open