Abb S201udc-k8 S200udc Mcb 1p K 8a

Item #: 0920019

Cat #: S201UDC-K8

UPC: 016779826000

$ 87.47 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDC-K8
Also known as: 016779826000, S201UDC-K8, ABBS201UDCK8

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 8
Interrupt Rating DC: 14 kA