Abb S201udc-k15 S200udc Mcb 1p K 15

Item #: 0920018

Cat #: S201UDC-K15

UPC: 016779826031

$ 87.47 EA
Company wide:
0 in stock
Documents & Guides
ABB S201UDC-K15

Overview

ABB S201UDC-K15
Also known as: 016779826031, S201UDC-K15, ABBS201UDCK15

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 15
Interrupt Rating DC: 14 kA