Operator Handle

Item #: 0919993

Cat #: C371H3

UPC: 782113566795

$ 219.32 EA
Company wide:
0 in stock
Documents & Guides
Operating Handle, NEMA Type: 1, 3, 3R, 12, 3.3" H x 10.3" L x 8.2" W

Overview

Operating Handle, NEMA Type: 1, 3, 3R, 12, 3.3" H x 10.3" L x 8.2" W
Also known as: 782113566795, C371H3, CUTC371H3

Specifications

Type: Operating Handle
Type: Operating Handle