1
more

C440 (0.33-1.65a) Sz 00 Fvnr Str 120vac Std
Item #: 0919933
Cat #: AN19AN0A5E1P6
UPC: 786685414195
$ 556.25 EA
Company wide:
0
in stock
Documents & Guides
C-H AN19AN0A5E1P6 SZ00 120VAC ELECTRONIC O/L 0.33-1.65 FLA
Overview
C-H AN19AN0A5E1P6 SZ00 120VAC ELECTRONIC O/L 0.33-1.65 FLA
Eaton NEMA non-reversing freedom series starter Eaton NEMA non-reversing freedom series starter, With C440 EOLR Standard Feature set, SEL Reset, SEL Class (10A, 10, 20, 30), 120V/60 Hz or 110V/50 Hz
Also known as: 786685414195, AN19AN0A5E1P6, CUTAN19AN0A5E1P6
Specifications
| Family / Style: | Freedom |
| Type: | Open |
| Family / Style: | Freedom |
| Type: | Open |