5 TC6 FAB L/LINE CPLG NS

Item #: 0919795

Cat #: 6121627

UPC: 088700539402

Company wide:
0 in stock

Overview

5 in. DB60 Long Line Coupling with No Center Stop
Also known as: 088700539402, 6121627, CTX6121627

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC