6 TC6 FAB L/LINE CPLG NS

Item #: 0919794

Cat #: 6121635

UPC: 088700539471

Company wide:
0 in stock

Overview

6 in. DB60 Long Line Coupling with No Center Stop
Also known as: 088700539471, 6121635, CTX6121635

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in