20A TR Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 0919772

Cat #: W5820-T0W

UPC: 078477506707

$ 8.95 EA
Company wide:
30 in stock
Weather and Tamper-Resistant, 20 Amp, 125 Volt, 5-20R, 2 Pole, 3 Wire, Straight Blade, Duplex Receptacle, Grounding, Quickwire Push-In & Side, UL/CSA, 2 Year Limited Warranty, NEC compliant – White

Overview

Weather and Tamper-Resistant, 20 Amp, 125 Volt, 5-20R, 2 Pole, 3 Wire, Straight Blade, Duplex Receptacle, Grounding, Quickwire Push-In & Side, UL/CSA, 2 Year Limited Warranty, NEC compliant – White

Duplex Receptacle. Straight Blade, Residential grade, Self Grounding, Side Wired Only, Steel Strap, 20A Weather Resistant, White

Also known as: 078477506707, W5820-T0W, LEVW5820T0W

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Color: White
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon