Terminal Block, Grounding, 22 - 12AWG, Green/Yellow, 2.5mm

Item #: 0919716

Cat #: 1492-JG3

UPC: 662073058441

Call for price
Company wide:
118 in stock
Documents & Guides
Terminal Block, Ground Block, Green / Yellow, 22 - 12 AWG, 2.5 mm, 100 in a Package

Overview

Terminal Block, Ground Block, Green / Yellow, 22 - 12 AWG, 2.5 mm, 100 in a Package

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG3 from Rockwell Automation® is a green / yellow 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073058441, 1492-JG3, ALB1492JG3

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 12
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 22 - 12
Color: Green/Yellow
Mounting: DIN Rail