This product may not be available in all locations.

Potentiometer, 1 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13
Item #: 0919669
Cat #: 800H-UR13
UPC: 662073632498
Call for price
Company wide:
0
in stock
Documents & Guides
Potentiometer, 1 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Overview
Potentiometer, 1 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-UR13 from Rockwell Automation® is a 30 mm push button potentiometer. It is a 1000 potentiometer unit. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073632498, 800H-UR13, ALB800HUR13
Specifications
| Size: | 30 mm |
| Volts AC: | 300 |
| Type: | Potentiometer |
| Material: | Plastic |
| Wattage: | 2 |
| Volts DC: | 300 |
| Ohms: | 1 k |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Type: | Potentiometer |
| Wattage: | 2 |
| Ohms: | 1 k |
| Volts AC: | 300 |
| Material: | Plastic |
| Volts DC: | 300 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |