Wallpack, LED, 27W, 120-277V, Bronze

Item #: 0919639

Cat #: WLSG27LED

UPC: 765364001512

$ 251.21 EA
Company wide:
82 in stock
LED Wallpack, 26.86W, 4412K, Lumens: 2589, Multi-Volt. Replaces up to 100W MH.

Overview

LED Wallpack, 26.86W, 4412K, Lumens: 2589, Multi-Volt. Replaces up to 100W MH.

Atlas’ patent-pending, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.

Also known as: 765364001512, WLSG27LED, ATAWLSG27LED

Specifications

Color Temperature: 4400 (Cool White)
Type: Wallpack, Helix
Wattage: 27
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4400 (Cool White)
Wattage: 27
Light Technology: LED
Type: Wallpack, Helix
Color: Bronze
Volts AC Range: 120 - 277