Alum Deadfront Pnl For Am30240r Am30248r

Item #: 0919625

Cat #: HFP3024

UPC: 085339930341

$ 305.52 EA
Company wide:
0 in stock
Type:enclosure Hinged Front Panel Kit For Use With Allied Moulded Control Seriesspecial Features:field Installable Application:enclosure Front Panel For Mounting: Display Devices And Provide Safety Barrier Material:aluminum Size:23.38" X29.25" X .09" Color:silver - Aluminum Mounting:hinges, Bolts And Nuts And A 1/4turn Latch

Overview

Type:enclosure Hinged Front Panel Kit For Use With Allied Moulded Control Seriesspecial Features:field Installable Application:enclosure Front Panel For Mounting: Display Devices And Provide Safety Barrier Material:aluminum Size:23.38" X29.25" X .09" Color:silver - Aluminum Mounting:hinges, Bolts And Nuts And A 1/4turn Latch

Enclosure front panel for mounting display devices and provide safety barrier

Also known as: 085339930341, HFP3024, ALLHFP3024

Specifications

Height: 23.380 in
Width: 29.250 in
Depth: 0.090 in
Material: Aluminum
Height: 23.380 in
Depth: 0.090 in
Width: 29.250 in
Material: Aluminum