Abb 1svr405613r7000 Cr-m110ac4 4pdt

Item #: 0919591

Cat #: 1SVR 405 613 R7000

UPC: 013614497852

$ 15.32 EA
Company wide:
0 in stock
Documents & Guides
Abb; Interface Relay Without Led; Cr-m110ac4, Pluggable Miniature; Coil: 110 Vac; Contact Configuration: 4 C/o (spdt); Contact Rating: 250 V, 6 Amp; Mounting: On Socket; Enclosure: Ip40; Frequency Rating: 50/60 Hz; Resistance: Contact: Lessthan Or Equal To 100 Milohm, Coil: 3450 Ohm At 20 Deg C; Operating Cycles: Mechanical: Greater Than 20000000 Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C; Switching Current: 2 Milamp Minimum; Maximum Switching Power: 1500 Va; Operating Current: Ac-12 (resistive): 6 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 250 Vac; Make Voltage: 88 Vac At 20 Deg C; Contact Material: Agni, Agni/au 5 Um; Rated Power: 1.6 Va; Output Circuit: 11-12/14, 21-22/24, 31-32/34, 41-42/44; Insulation Class: C250/b250; Response Time: 10 Ms; Release Time: 8 Ms; Insulation Voltage: 250 Vac; Operating Voltage: 250 V

Overview

Abb; Interface Relay Without Led; Cr-m110ac4, Pluggable Miniature; Coil: 110 Vac; Contact Configuration: 4 C/o (spdt); Contact Rating: 250 V, 6 Amp; Mounting: On Socket; Enclosure: Ip40; Frequency Rating: 50/60 Hz; Resistance: Contact: Lessthan Or Equal To 100 Milohm, Coil: 3450 Ohm At 20 Deg C; Operating Cycles: Mechanical: Greater Than 20000000 Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C; Switching Current: 2 Milamp Minimum; Maximum Switching Power: 1500 Va; Operating Current: Ac-12 (resistive): 6 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 250 Vac; Make Voltage: 88 Vac At 20 Deg C; Contact Material: Agni, Agni/au 5 Um; Rated Power: 1.6 Va; Output Circuit: 11-12/14, 21-22/24, 31-32/34, 41-42/44; Insulation Class: C250/b250; Response Time: 10 Ms; Release Time: 8 Ms; Insulation Voltage: 250 Vac; Operating Voltage: 250 V
Also known as: 013614497852, 1SVR 405 613 R7000, ABB1SVR405613R7000

Specifications

Customer Reviews

No reviews for this product
(0)