
Round, 3-1/2" Fixture Support Box, Depth: 2-3/8", Nail-On
Item #: 0919526
Cat #: 9336-HNK
UPC: 085339103073
$ 4.91 EA
Company wide:
121
in stock
Documents & Guides
Fixture Support Box, Round, 3-1/2" Diameter, Depth: 2-3/8", Nail-On, Volume: Cubic 16", Non-Metallic.
Overview
Fixture Support Box, Round, 3-1/2" Diameter, Depth: 2-3/8", Nail-On, Volume: Cubic 16", Non-Metallic.
Also known as: 085339103073, 9336-HNK, ALL9336HNK
Specifications
| Depth: | 2 3/8 in |
| Diameter: | 3 1/2 in |
| Mounting: | Nail On |
| Cubic Inches: | 16 in³ |
| Depth: | 2 3/8 in |
| Mounting: | Nail On |
| Diameter: | 3 1/2 in |
| Cubic Inches: | 16 in³ |