4" Square Cover, 3-Device, Mud Ring, Raised 1-1/4", Drawn, Metallic

Item #: 0919516

Cat #: 794

UPC: 050169007945

$ 14.06 EA
Company wide:
7 in stock
Documents & Guides
4 Inch Square Cover, 3-Device, Mud Ring, Raised 1-1/4 Inch, Drawn, Metallic

Overview

4 Inch Square Cover, 3-Device, Mud Ring, Raised 1-1/4 Inch, Drawn, Metallic

RACO Large capacity boxes are used for audio, video, data and power applications providing ample space for Cat 6A and fiber optic cable bends

Also known as: 050169007945, 794, RAC794

Features & Benefits

  • Drawn construction
  • Accepts UL Listed voltage partition, Cat. No. 981

Specifications

Gangs: 3
Depth: 1 1/4 in
Material: Steel
Standards: California Proposition 65
Gangs: 3
Material: Steel
Depth: 1 1/4 in
Standards: California Proposition 65