Dual Service Furniture Feed Cover, Gray

Item #: 0919509

Cat #: 8814FFCTCGY

UPC: 786564074786

$ 163.90 EA
Company wide:
0 in stock
6" Round, Furniture Feed Cover Assembly, Evolution 6AT Series, Style: Surface, Metallic, Cover Type: Screw Plug - (1) 3/4", (1) 2 to 1-1/4". Material/Finish: Aluminum/Gray Powder-Coat, For Tile, Carpet and Wood Flooring. Includes: (1) 3/4" Conduit Connector, (1) 1-1/4" Conduit Connector and (1) Service Divider. Caution: Not for Use on Concrete Pours Less Than 4 1/2"; Not For Use When Concrete is the Finished Floor.

Overview

6" Round, Furniture Feed Cover Assembly, Evolution 6AT Series, Style: Surface, Metallic, Cover Type: Screw Plug - (1) 3/4", (1) 2 to 1-1/4". Material/Finish: Aluminum/Gray Powder-Coat, For Tile, Carpet and Wood Flooring. Includes: (1) 3/4" Conduit Connector, (1) 1-1/4" Conduit Connector and (1) Service Divider. Caution: Not for Use on Concrete Pours Less Than 4 1/2"; Not For Use When Concrete is the Finished Floor.
Also known as: 786564074786, 8814FFCTCGY, WMD8814FFCTCGY

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum