600A/2P HD NF Safety SW 600V NEMA1

Item #: 0919463

Cat #: DH266UGK

UPC: 782113207544

$ 5741.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 600A, NEMA 1, Painted steel, , Non-fusible, Two-pole, Two-wire

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 600A, NEMA 1, Painted steel, , Non-fusible, Two-pole, Two-wire

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782113207544, DH266UGK, CUTDH266UGK

Specifications

Poles: 2
Amps: 600
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 600
Mounting: Surface
Volts AC: 600