
Device Box, 1-Gang, 2400 Series Raceway, Fog White
Item #: 0919447
Cat #: 2444D-FW
UPC: 786776132458
$ 35.62 EA
Company wide:
0
in stock
Documents & Guides
Steel, 1-Gang, Over Raceway Device Box, 2400 Series, Size: 4-5/8 Inch Height, 2-7/8 Inch Width, 2-3/4 Inch Depth, Color: Fog White
Overview
Steel, 1-Gang, Over Raceway Device Box, 2400 Series, Size: 4-5/8 Inch Height, 2-7/8 Inch Width, 2-3/4 Inch Depth, Color: Fog White
Also known as: 786776132458, 2444D-FW, WMD2444DFW
Specifications
| Width: | 2 7/8 in |
| Color: | Fog White |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Height: | 4 5/8 in |
| Width: | 2 7/8 in |
| Material: | Steel |
| Height: | 4 5/8 in |
| Color: | Fog White |
| Depth: | 2 3/4 in |