Gd 3p 80a W/ 120vac Shunt Trip

Item #: 0919433

Cat #: GD3080S1

UPC: 786685406527

$ 3360.99 EA
Company wide:
0 in stock
Documents & Guides
C-H GD3080S1 MOLDED CASE CB 3

Overview

C-H GD3080S1 MOLDED CASE CB 3
Also known as: 786685406527, GD3080S1, CUTGD3080S1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 80
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 80
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA