VAPORPROOF 13W CEILING NO GLOBE NO G

Item #: 0919402

Cat #: VXLED13

UPC: 019813028347

$ 288.94 EA
Company wide:
0 in stock
Documents & Guides
VAPORPROOF LED 13W CEILING NO GLOBE NO GUARD

Overview

VAPORPROOF LED 13W CEILING NO GLOBE NO GUARD
Also known as: 019813028347, VXLED13, RABVXLED13

Specifications

Wattage: 13
Color: Natural
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: Natural