Heater Element, for CR104H,Y,1.78 FLA

Item #: 0919356

Cat #: CR123H205A

UPC: 783166309704

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for CR104H,Y, 1.78 Full Load Amps

Overview

Heater Element, for CR104H,Y, 1.78 Full Load Amps
Also known as: 783166309704, CR123H205A, ABBCR123H205A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 1.780
Type: Heater Element
Material: Steel
Amps: 1.780
Mounting: Relay
Family / Style: CR123