TRMS-PRO 2000A Clamp-on Multimeter *** Discontinued ***

Item #: 0919321
Cat #: ACD-15 TRMS-PRO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
AMPROBE ACD-15-TRMSPRO *** Discontinued ***

Overview

AMPROBE ACD-15-TRMSPRO *** Discontinued ***
Wide range of measuring features built into one, professional meter. The TRMS version with backlight display, improves performance and reliability.
Also known as: ACD-15 TRMS-PRO, AMPACD15TRMSPRO

Specifications

Volts DC Range: 60, 6, 600
Type: Clamp Meter, Multimeter
Volts AC Range: 60, 600, 6
Standards: California Proposition 65
Volts DC Range: 60, 6, 600
Volts AC Range: 60, 600, 6
Type: Clamp Meter, Multimeter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)