HATCH RS12-80-277VTRANSFORMER 277V X 12V

Item #: 0919318
Cat #: RS1280277
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
HATCH RS12-80-277VTRANSFORMER 277V X 12V

Overview

HATCH RS12-80-277VTRANSFORMER 277V X 12V
Straight Blade Devices, Receptacles, Duplex, Decorator Commercial/Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White, Single Pack
Also known as: RS1280277, HACRS1280277

Specifications

Amps: 7
Volts AC: 277
Wattage: 80
Poles: 1
Color: White
Volts DC: 12
Amps: 7
Wattage: 80
Color: White
Volts AC: 277
Poles: 1
Volts DC: 12

Customer Reviews

No reviews for this product
(0)