Vaya Cove, 50K, 45.5"

Item #: 0919304

Cat #: 350-000004-14

UPC:

Call for price
Company wide:
0 in stock
LED Accent Light, Vaya Cove, Length: 45.5", Color Temperature: 5000K, Low Voltage, 24V DC Input Power, LED Driver required.

Overview

LED Accent Light, Vaya Cove, Length: 45.5", Color Temperature: 5000K, Low Voltage, 24V DC Input Power, LED Driver required.
Also known as: 350-000004-14, CKI35000000414

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 24
Length: 45.500 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 45.500 in
Volts AC: 24
Light Technology: LED