Vaya Cove, 50K, 23"

Item #: 0919300

Cat #: 350-000004-13

UPC:

Call for price
Company wide:
0 in stock
LED Accent Light, Vaya Cove, Length: 23", Color Temperature: 5000K, Low Voltage, 24V DC Input Power, LED Driver required.

Overview

LED Accent Light, Vaya Cove, Length: 23", Color Temperature: 5000K, Low Voltage, 24V DC Input Power, LED Driver required.
Also known as: 350-000004-13, CKI35000000413, rigid led strip lighting

Specifications

Length: 23 in
Color Temperature: 5000 (Bright White)
Volts AC: 24
Light Technology: LED
Length: 23 in
Volts AC: 24
Color Temperature: 5000 (Bright White)
Light Technology: LED